
ASSY RCPT 36 POS EDGE MTG
Mfr # 5552241-1
Zoro # G201043162
product price: $12.39
/ea
Sold in multiples of 15 for $185.85
Key Features
Max. Temp.
105°C
Application
Signal
Finish
Thermoplastic
Material
Thermoplastic
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5552241-1
Zoro #
G201043162
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Finish
Thermoplastic
Material
Thermoplastic
Color
Black
Connector Terminates To
Printed Circuit Board
Number of Contacts
36
Contact Finish
Gold Flash over Palladium Nickel; Gold Plated
Terminal Finish
Tin Plated
Connector Type
Receptacle
Hole Center to Center
2.16 mm
Flammability Rating
UL 94 V-0
Number of Rows
2
Connection Material
Phosphor Bronze
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.