Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BC6-T408-04=BC6 ASSEMBLY

  • Mfr # 4-1437662-6

  • Zoro # G600984448


product price: $6.75
/ea
Sold in multiples of 14 for $94.50

Key Features

Voltage
300 V
Color
Black
Length
1.561 in
Screw Material
Steel
Connector & Contact Terminates To
Printed Circuit Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1437662-6
Zoro #
G600984448
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.561 in
Screw Size
6-32

Details

Voltage
300 V
Color
Black
Screw Material
Steel
Connector & Contact Terminates To
Printed Circuit Board
Centerline (Pitch)
.375 in
Screw Head Type
Wire Clamp Combo Head
Number of Rows
1
Top Hardware
Wire Clamp Combo Head
Terminal Material
Copper Alloy
Mounting Angle
Vertical
Screw Plating Material
Zinc Chromate
Bottom Termination Style
Solder Turret
Product Type
Barrier Strip
Number of Positions
4
Housing Material
Thermoplastic
Terminal Plating Material
Tin
Number of Levels
1
Barrier Strip Style
Tri-Barrier
UL Flammability Rating
UL 94V-0
Block Style
Turret (Insulated)
Current Rating (Max)
20 A
Wire Range
22 to 12 AWG
Mounting Insert
Without
Mounting Ears
Without
Current Rating
20 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.