Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DZ5200 H-HDR ASSY 5P 5.08MM PITCH

  • Mfr # 1-1747145-5

  • Zoro # G400937286


product price: $13.59
/ea
Sold in multiples of 10 for $135.90

Key Features

Color
Black
Insulation Material
Glass-Filled Polyester
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1747145-5
Zoro #
G400937286
UPC #
-
Country of Origin
China

Dimensions

Width
1.06 in
Height
17.5 mm
Length
28.76 mm

Details

Item
Connector
Color
Black
Insulation Material
Glass-Filled Polyester
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
20 A
Series
5200
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Shrouded
Material
Glass-Filled Polyester
Terminal Type
Through Hole - Solder
Green Environmental Attribute
Halogen Free
For Use With
Receptacle Header
Hole Center to Center
0.2 in
Max. Temp.
105°C
Connector Type
Header
Current Rating
20 A
Contact Type
Tab
Contact Finish
Gold Plated
Number of Contacts
5
Number of Rows
1
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.