Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

F-F TAB HSG 6P GREEN

  • Mfr # 1-171433-5

  • Zoro # G500955197


product price: $7.69
/ea
Sold in multiples of 10 for $76.90

Key Features

Color
Green
Length
1.26 in
Material
Nylon
Max. Temp.
105°C
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-171433-5
Zoro #
G500955197
UPC #
-
Country of Origin
Japan

Dimensions

Length
1.26 in

Details

Item
Terminal Housing
Color
Green
Material
Nylon
Max. Temp.
105°C
Insulated
No
Terminal Type
Tab
Hole Center to Center
9.2 mm
Number of Contacts
6
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.