Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FF 250 REC 1.0-2.5MM2 TPBR

  • Mfr # 6-160448-5

  • Zoro # G900966755


product price: $0.18
/ea
Sold in multiples of 5000 for $900.00

Key Features

Wire Size
17 - 13 AWG
Overall Length
.755 in
Terminal Type
Receptacle
Accepts Wire Insulation Diameter Range
.135 - .2 in
Locking Lance Height
.32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6-160448-5
Zoro #
G900966755
UPC #
-
Country of Origin
Italy

Dimensions

Wire Size
17 - 13 AWG
Overall Length
.755 in
Accepts Wire Insulation Diameter Range
.135 - .2 in
Locking Lance Height
.32 mm
Mating Tab Width
.25 in
Receptacle Stock Thickness
.013 in
Mating Tab Thickness
.032 in

Details

Terminal Type
Receptacle
Terminal & Splice Style
Receptacle
Mating Retention Type
Locking Lance
Barrel Type
Open
FASTON
Yes
Insertion Force
Normal
Fully Insulated
No
Disconnect Type
Quick Disconnect
Terminates To
Wire & Cable
Terminal Orientation
Straight
Contact Base Material
Brass
UL Flammability Rating
UL 94V-2
Voltage (Max)
250 V
Wire Insulation Support
With
Crimp Type
F-Crimp
Plating Material
Tin
Wire/Cable Type
Regular Wire
Connection Capacity
Single

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.