Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HD.24.STO.1.21.G

  • Mfr # 1-1102502-6

  • Zoro # G800955521


product price: $36.59
/ea
Sold in multiples of 3 for $109.77

Key Features

Material
Aluminum
Color
Gray
Width
1.629 in
Height
2.755 in
Length
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102502-6
Zoro #
G800955521
UPC #
-
Country of Origin
Czechia

Dimensions

Width
1.629 in
Height
2.755 in
Length
75 mm

Details

Material
Aluminum
Color
Gray
Type
Hood

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.