Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HIGH CURRENT HSG 8 POS

  • Mfr # 530521-6

  • Zoro # G600957381


product price: $18.15
/ea
Sold in multiples of 400 for $7,260.00

Key Features

Color
White
Min. Single Wire Size
16 AWG
Max. Single Wire Size
10 AWG
Number of Rows
1
Max. Voltage
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530521-6
Zoro #
G600957381
UPC #
-
Country of Origin
United States

Dimensions

Min. Single Wire Size
16 AWG
Max. Single Wire Size
10 AWG
Height
11.1 mm
Length
35.56 mm

Details

Item
Housing
Color
White
Number of Rows
1
Max. Voltage
600V AC
Connection Material
Copper Alloy
Hole Center to Center
7.92 mm
Material
Nylon
Max. Temp.
95°C
Current Rating
30 A
Number of Contacts
8
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.