
HPI 2.0 RECEPTACLE HOUSING 5P
Mfr # 1735447-5
Zoro # G700955195
product price: $0.07
/eaSold in multiples of 1250 for $87.50
Key Features
Number of Rows
1
Color
Natural
Height
0.258 in
Length
10.8 mm
Features
With Locking Interface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1735447-5
Zoro #
G700955195
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.258 in
Length
10.8 mm
Width
0.37 in
Max. Single Wire Size
24 AWG
Min. Single Wire Size
30 AWG
Details
Item
Connector
Number of Rows
1
Color
Natural
Features
With Locking Interface
For Use With
1735446-x
Material
Thermoplastic
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Current Rating
3 A
Connection Material
Copper Alloy
Number of Contacts
5
Max. Temp.
85°C
Hole Center to Center
2 mm
Contact Type
Socket
Max. Voltage
250V AC/DC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.