Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSG SINGLE POSN FREE HANGING

  • Mfr # 207535-1

  • Zoro # G700956598


product price: $2.59
/ea
Sold in multiples of 32 for $82.88

Key Features

Material
Thermoplastic
Standards
CSA Certified; UL E28476; UL Recognized and Certified
Length
34.42 mm
Color
Red
Contact Type
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207535-1
Zoro #
G700956598
UPC #
-
Country of Origin
United States

Dimensions

Length
34.42 mm

Details

Item
Connector
Material
Thermoplastic
Standards
CSA Certified; UL E28476; UL Recognized and Certified
Color
Red
Contact Type
Socket
Connector Type
Plug, Receptacle
Wire Type
Discrete; Stranded
Max. Temp.
130°C
Max. Voltage
600V AC/DC
Number of Contacts
1
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.