Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KFS600B1/4=KNOB ALUM BLACK ANO

  • Mfr # 8-1437621-9

  • Zoro # G500946911


product price: $21.49
/ea
Sold in multiples of 7 for $150.43

Key Features

Diameter
.618 in
Material
Aluminum
Color
Black Matte
Indicator Style
Line
Shaft Size
.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1437621-9
Zoro #
G500946911
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
.618 in
Shaft Size
.25 in

Details

Material
Aluminum
Color
Black Matte
Indicator Style
Line
Spin Plate
Without
Knob Design
Straight Knurl
Indicator Location
On Skirt
Skirt
With
Product Type
Knob
Spinner
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.