Socket, Power Relay, 10 A, Plug-in

  • Mfr # 7-1393090-1

  • Zoro # G701018424


product price:  $22.85
/ea
Sold in multiples of 5 for $114.25

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in
Coil Voltage
230V AC
Current Rating
10 A
Contact Rating (AC)
10 A @ 240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7-1393090-1
Zoro #
G701018424
UPC #
-
Country of Origin
Austria

Dimensions

Product Length
1.402 in
Length Class (Mechanical)
35 to 40 mm
Product Width
1.398 in
Width Class (Mechanical)
30 to 40 mm
Product Height
2.244 in

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
Plug-in
Coil Voltage
230V AC
Current Rating
10 A
Contact Rating (AC)
10 A @ 240V
Status Indicator
LED Indicator
Contact Material
AgNi90/10
Environmental Category of Protection
RTI
Environmental Ambient Temperature (Max)
50°C
Actuating System
AC
Insulation Clearance Between Contact & Coil
.11 in
Power Relay Type
Industrial Panel Plug-In
Contact Voltage Rating
240 VAC
Insulation Clearance Class
2.5 to 4 mm
Contact Arrangement
2 Form C (CO)
Coil Resistance
8300 Ω
Coil Magnetic System
Monostable, AC
Contact Limiting Breaking Current
10A
Insulation Creepage Between Contact & Coil
.157 in
Contact Limiting Short-Time Current
10A
Insulation Creepage Class
3 to 5.5 mm
Operating Temperature Range
-40 to 50°C
Contact Current Rating (Max)
10A
Contact Limiting Making Current
20 A
Coil Power Rating AC
1.96 VA, 2.32 VA
Contact Switching Load (Min)
10mA @ 12V
Insulation Initial Dielectric Between Contacts & Coil
2500 Vrms
Contact Current Class
5 to 10 A, 16 A
Contact Number of Poles
2
Environmental Ambient Temperature Class
0 to 50°C
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Insulation Initial Dielectric Between Adjacent Contacts
2500 Vrms
Insulation Initial Dielectric Between Open Contacts
1500 Vrms
Contact Limiting Continuous Current
10A
Contact Switching Voltage (Max)
400 VAC
Coil Special Features
Electrical Indicator, UL Coil Insulation Class B, LED
Coil Power Rating Class
2 to 3 VA

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.