
PL 0.5-1.5 MM2 0.40 X 52.30 TPBR
Mfr # 281827-2
Zoro # G901025406
product price: $0.22
/eaSold in multiples of 6000 for $1,320.00
Key Features
Wire Size
20 - 15 AWG
Overall Length
.874 in
Terminal Type
Receptacle
Barrel Type
Open
Terminal & Splice Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
281827-2
Zoro #
G901025406
UPC #
-
Country of Origin
Italy
Dimensions
Wire Size
20 - 15 AWG
Overall Length
.874 in
Mating Tab Thickness
.032 in
Receptacle Stock Thickness
.016 in
Mating Tab Width
.25 in
Wire Insulation Diameter (Max)
.13 in
Accepts Wire Insulation Diameter Range
.087 - .13 in
Details
Terminal Type
Receptacle
Barrel Type
Open
Terminal & Splice Style
Receptacle
Wire Insulation Support
With
UL Rating
Recognized
Terminal Orientation
Straight
Mating Retention Type
Dimple
Operating Temperature Range
-30 105 °C
Insertion Force
Low
Discrete Wire Type
Stranded
Crimp Type
F-Crimp
Contact Base Material
Brass
Fully Insulated
No
Terminates To
Wire & Cable
Wire/Cable Type
Discrete Wire
Plating Material
Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.