Zoro Homepage

RECEPT PIDG FASTON 12-10 250

  • Mfr # 640907-1

  • Zoro # G300976644


product price: $0.73
/ea
Sold in multiples of 116 for $84.68

Key Features

Wire Size
12 - 10 AWG
Overall Length
1.012 in
Terminal Type
Receptacle
Insulated
Yes
Wire Insulation Diameter (Max)
.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640907-1
Zoro #
G300976644
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
12 - 10 AWG
Overall Length
1.012 in
Wire Insulation Diameter (Max)
.25 in
Mating Tab Thickness
.032 in
Receptacle Stock Thickness
.018 in
Mating Tab Width
.25 in

Details

Terminal Type
Receptacle
Insulated
Yes
Crimp Type
F-Crimp
FASTON
Yes
Terminal Orientation
Straight
CSA Certified
Yes
Fully Insulated
No
Disconnect Type
Quick Disconnect Pin
Insertion Force
Normal
Discrete Wire Type
Stranded
Mating Retention Type
Dimple
Voltage (Max)
300 V
Operating Temperature Range
105 °C
Terminates To
Wire & Cable
RU (UL Component Program)
Approved
Wire Insulation Support
With
Insulation Material
Nylon
Barrel Color
Yellow
Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.