RIGHT ANGLE DIP SW 4 P SEALED

  • Mfr # 1-435802-5

  • Zoro # G300965952


product price:  $2.19
/ea
Sold in multiples of 4400 for $9,636.00

Key Features

Length
12.19 mm [ .48 in ]
Height
7.36 mm [ .29 in ]
Switch Type
DIP
Contact Mating Area Plating Thickness (µin)
30
UL Flammability Rating
UL 94V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-435802-5
Zoro #
G300965952
UPC #
-
Country of Origin
Mexico

Dimensions

Length
12.19 mm [ .48 in ]
Height
7.36 mm [ .29 in ]
Contact Mating Area Plating Thickness (µin)
30
Termination Post Length
3.56 mm [ .14 in ]

Details

Switch Type
DIP
UL Flammability Rating
UL 94V-0
Contact Mating Area Plating Material
Gold
Number of Switches
4
Operating Temperature Range (°C)
-55 to 105
Contact Current Rating (A)
1.5
Sealed
Yes
Configuration (Pole-Throw)
Single Pole - Single Throw
Mounting Type
Through Hole
Solder Tail Contact Plating
Gold over Nickel
Actuator Style
Piano (Side Actuated)
Contact Base Material
Copper Alloy
Housing Color
Black
Voltage Rating (VDC)
50
Product Type
Switch
Number of Positions
4
Centerline
2.54 mm [ .1 in ]
Housing Material
Polyester GF
Auto-Insertable
No
Mounting Angle
Vertical
Low Profile
Yes
Seal Type
Strippable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.