
PCB, Power Relay, 16 A, PCB
Mfr # 3-2158100-5
Zoro # G801026800
product price: $1.75
/ea
Sold in multiples of 60 for $105.00
Key Features
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
24V DC
Current Rating
16 A
Features
UL Coil Insulation Class F; Single Contact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-2158100-5
Zoro #
G801026800
UPC #
-
Country of Origin
Austria
Dimensions
Dimensions
29 x 12.7 mm
Details
Item
Power Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
24V DC
Current Rating
16 A
Features
UL Coil Insulation Class F; Single Contact
Number of Poles
1
Power Consumption - Relay
0.53W
Contact Material
AgNi90/10
Switching Voltage
400 VAC
Contact Limiting Continuous Current
16 A
Operating Temp. Range
-20 to 70°C
Contact Rating
16 A
Contact Limiting Breaking Current
16 A
Coil Type
Monostable, DC
Contact Voltage Rating
250 VAC
Contact Limiting Making Current
30 A
Insulation Creepage
.394 in
Insulation Clearance
.394 in
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Coil Resistance
1086 Ω
Switching Current
100mA @ 12V
Protection Category
RTII
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.