Zoro Homepage

Ring Terminal, #10 Stud Size, 14 AWG, 600 V, Vinyl Insulated, Blue

  • Mfr # 8-34161-1

  • Zoro # G800927351


product price: $0.51
/ea
Sold in multiples of 200 for $102.00

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Color
Blue
Insulation Type
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-34161-1
Zoro #
G800927351
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Stud Size
#10
Barrel Inside Dia.
0.195 in
Overall Length
0.87 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Blue
Insulation Type
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Seam
Standard, Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Features
Wire Insulation Support
Terminal Orientation
Straight
Contact Plating Material
Tin, Copper
Insulation Dia
0.118 to 0.193 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.