Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB TYPE C REC OFFSET 0.65MM DUAL SMT

  • Mfr # 1-2295018-2

  • Zoro # G001025405


product price: $2.45
/ea
Sold in multiples of 900 for $2,205.00

Key Features

Type
Receptacle
Color
Black
Application
Signal
Current
5 A
Maximum Operating Temperature
85 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2295018-2
Zoro #
G001025405
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.75 µm

Details

Item
Connector
Type
Receptacle
Color
Black
Application
Signal
Current
5 A
Maximum Operating Temperature
85 Degrees C
Number of Ports
1
Finish
Bright Nickel Plated
Max. Temp.
85°C
Hole Center to Center
0.5 mm
Connector Type
Receptacle
Material
High Temperature Thermoplastic
Terminal Type
Surface Mount
Features
With Panel Ground
Contact Finish
Gold over Nickel
Current Rating
5 A
Number of Contacts
24
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.