Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, Power Relay, 5 A, 1, PCB

  • Mfr # 2-1393203-8

  • Zoro # G501033825


product price: $9.49
/ea
Sold in multiples of 20 for $189.80

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Number of Pins
1
Coil Voltage
24V DC
Current Rating
5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1393203-8
Zoro #
G501033825
UPC #
-
Country of Origin
Slovenia

Details

Item
Power Relay
Mounting Style
PCB
Electrical Connection
PCB
Number of Pins
1
Coil Voltage
24V DC
Current Rating
5 A
Contact Rating (AC)
0.21 A @ 250V AC
Power Consumption - Relay
450 mW
Number of Poles
1
Contact Material
AgNi90/10
Insulation Clearance
.138 in
Contact Limiting Continuous Current
5A
Dielectric Voltage
4000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Breaking Current
5A
Switching Voltage
400 VAC
Contact Voltage Rating
250 VAC
Operating Temp. Range
50 to 70°C
Contact Rating
0.208333333333333A
Contact Limiting Short-Time Current
5A
Protection Category
RTIII
Coil Resistance
1280 Ω
Contact Limiting Making Current
12A
Insulation Creepage
.138 in
Coil Type
Monostable, DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.