Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VAO ITEM MINI RF HEADER

  • Mfr # 1909763-1

  • Zoro # G901068045


product price: $0.33
/ea
Sold in multiples of 5000 for $1,650.00

Key Features

Max. Temp.
90°C
Finish
Gold Plated
Features
Solderless
Material
Liquid Crystal Polymer
Contact Finish
Gold Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1909763-1
Zoro #
G901068045
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Max. Temp.
90°C
Finish
Gold Plated
Features
Solderless
Material
Liquid Crystal Polymer
Contact Finish
Gold Plated
Number of Contacts
1
Number of Ports
1
Connection Material
Copper Alloy
Terminal Type
Surface Mount
Connector Terminates To
Printed Circuit Board
Connector Type
Jack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.