
Earthwise by Recycled Reporter's Notepad, White Cover, Gregg Rule, 70 White 4 x 8 Sheets, 12PK
Mfr # 25280
Zoro # G823333818
product price:Â $35.99
/pk 12, $3.00/eaKey Features
Number of Sections
1
Rule Lines per Sheet
22
Sheets per Pad
70
Ruling Color
Blue
Paper Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
25280
Zoro #
G823333818
UPC #
74319005391
Country of Origin
United States
Dimensions
Sheet Size
4 in x 8 in
Sheet Ruling Size
1/3 in
Height
8-1/4 in
Width
4 in
Details
Number of Sections
1
Rule Lines per Sheet
22
Sheets per Pad
70
Ruling Color
Blue
Paper Color
White
Paper Weight
15 lb
Cover Material
Chipboard
Recycled Content
100%
Columns per Sheet
2
Format
Gregg Rule
Binding
Spiral Coil
Binding Location
Top
Cover Color
White
Item
Notepad
Description
Carry along an Earthwise by Ampad Recycled Reporter's Notepad wherever you go, so you're always prepared to note those things that pop-up when you least expect them. Coat-pocket sized pads with sturdy chipboard backings are ideal for use anywhere you might find yourself without a handy writing surface. Coil-locked spiral binding minimizes the potential for snags on bags or clothing while making it easy to tear off a single sheet when necessary.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.