Cap Head Shldr Bolts Low Profile Smooth Slotted Drive Coarse Thread 1/8inx1/2in Grade 18-8 SS

  • Mfr # BLTS24-0125-0500188P

  • Zoro # G915933469


product price:  $9.69
/ea
Sold in multiples of 26 for $251.94

Key Features

Socket Head
Slotted Drive
Thread Size
#4-40
Shoulder Diameter
0.125 in
Material
Stainless Steel
Finish
Plain
Head Diameter
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLTS24-0125-0500188P
Zoro #
G915933469
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#4-40
Shoulder Diameter
0.125 in
Shoulder Length
1/2 in
Head Diameter
0.25 in
Head Height
0.093 in
Dia./Thread Size
0.112 in
Shoulder Diameter Tolerance
Precision (+0/-0.001")

Details

Head Type
Socket
Drive Type
Slotted
Material
Stainless Steel
Finish
Plain
Head Style
Smooth
Compliance
AMPG 2013 LP.01

Description

Cap Head Shoulder Bolts AMPG Low Profile Smooth Slotted Drive Coarse Thread 1/8inx1/2in Grade 18-8 SS Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products