
Pin & Sleeve Plug, 46 A, Three Phase, 3 Pole, Screw Terminals Wire Connection Type
Mfr # MS3106A222PX
Zoro # G007173650
product price: $46.59
/eaKey Features
Current Rating
46 A
Phase
Three
Number of Poles
3
Number of Wires
3
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS3106A222PX
Zoro #
G007173650
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.