Amprobe
Clamp Meter, LCD, 600 A, 1.0 in (25 mm) Jaw Capacity, Cat III 600V Safety Rating
- Zoro #: G2943263
- Mfr #: ACD-10 PLUS
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $92.47
Amprobe #ACD-10 PLUS Specifications
- Zoro #: G2943263
- Mfr #: ACD-10 PLUS
- Item: Clamp Meter
- Digital/Analog: Digital
- Max. AC Amps: 600
- Clamp Meter Jaw Style: Clamp On
- Max. DC Volts: 600 V
- Max. Ohms: 40 megaohm
- Jaw Capacity: 1.0 in (25 mm)
- Safety Rating: Cat III 600V
- Display: LCD
- Max. AC Volts: 600 V
- Calibration Frequency: 50 to 500 Hz
- Capacitance: 3,000 uF
- AC Response: TRMS
- Battery Type: CR2032
- Data Hold: Yes
- Auto Ranging: Auto Ranging
- Peak Hold: Yes
- Frequency Counter: 5 Hz to 10 kHz
- Operating Temp.: 32 Degrees to 104 Degrees F
- Manufacturers Warranty Length: 1 yr
- Audible Continuity: Yes
- Diode Test: Yes
- AC Current Accuracy: +/-2.0% + 5 Digits
- Counts: 4,000
- Special Features: Autoranging, Continuity Buzzer, Frequency Measurement, Overload Protected
- Auto Power Off: Yes
- Includes: Battery (Installed), Soft Carrying Pouch, Test Leads, Users Manual
- Country of Origin (subject to change): China
Description
Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 600, Max. AC Volts 600, Max. DC Volts 600, Max. Ohms 40 megaohm, Jaw Capacity 1.0 in (25mm), Counts 4000, Battery Type CR2032, Safety Rating CAT III 600V, AC Response TRMS, Audible Continuity Yes, Diode Test Yes, Capacitance 3,000 uF, Frequency Counter 5 Hz to 10 kHz, Peak Hold Yes, Display LCD, Includes Battery (Installed), Soft Carrying Pouch, Test Leads, Users Manual
Restrictions and Compliance
- Hazardous material
Reviews of Amprobe #ACD-10 PLUS
Explore more
- Amprobe Clamp Meter, Backlit, 1,000 A, 2.0 in (51 mm) Jaw Capacity, Cat IV 600V Safety Rating ACDC-3400 IND
- Amprobe Clamp Meter, Rotary Scale, 300 A, 1.8 in (46 mm) Jaw Capacity, Cat IV 600V Safety Rating RS-3 PRO
- Amprobe Clamp Meter, LCD, 1,000 A, 2.0 in (51 mm) Jaw Capacity, CAT III 1000V, CAT IV 600V Safety Rating AMP-330
- Amprobe Clamp Meter, LCD, 1,000 A, 1.8 in (46 mm) Jaw Capacity, Cat III 600V Safety Rating ACD-6 PRO
- Amprobe Clamp-On Power Meter Kit, LCD, 1000kW, 1000 A, Cat IV 600V, Cat III 1000V Safety Rating 6NZJ0 + 34K451
- Amprobe Clamp-On Power Meter, LCD, 600 kW, 600 A, Cat IV 600V, Cat III 1000V Safety Rating ACD-50NAV
- Amprobe Clamp-On Power Meter, LCD, 1,000 kW, 1,000 A, Cat IV 600V, Cat III 1000V Safety Rating ACDC-54NAV
- Amprobe Clamp-On Power Meter, LCD, 600 kW, 600 A, Cat IV 600V, Cat III 1000V Safety Rating ACD-51NAV
- Gardner Bender Meter Line Splitter E1
- Extech Clamp Meter, Backlit LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, Cat III 600V Safety Rating MA440
- Extech Clamp Meter, LCD, 1,000 A, 1.8 in (46 mm) Jaw Capacity, Cat III 600V Safety Rating EX830-NISTL
- Amprobe Clamp On Power Meters