Digital Clamp Meter, LCD, 600 A, 1.4 in (36 mm) Jaw Capacity, CAT III 600V Safety Rating

  • Mfr # AMP-220

  • Zoro # G9486443


product price:  $230.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Max. AC Amps
600
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
600 V
Max. Ohms
60,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMP-220
Zoro #
G9486443
UPC #
095969770866
Country of Origin
Taiwan, Province of China

Dimensions

Max. Conductor Size
1.37 in (35.0mm)
Manufacturers Warranty Length
1 yr
Maximum Conductor Size
1.37 in (35.0mm)
Battery Size
AAA

Details

Item
Digital Clamp Meter
Digital/Analog
Digital
Max. AC Amps
600
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
600 V
Max. Ohms
60,000
Jaw Capacity
1.4 in (36 mm)
Safety Rating
CAT III 600V
Display
LCD
Jaw Opening
1.4 in
Max. DC Amps
600
Max. AC Volts
600 V
Standards
CE, cULus
Non-Contact Voltage Detector
Yes
Inrush
No
Frequency Counter
5 Hz to 999.9 Hz
Calibration Certificate
Not Included
Audible Continuity
Yes
Includes
Carrying Case, Manual, Test Leads with Alligator Clips
Battery Type
AAA
Auto Power Off
Yes
Operating Temp.
32 Degrees to 104 Degrees F
Auto Ranging
Yes
Special Features
Amp Tip Function
Counts
6,000
Bar Graph
No
AC Response
TRMS
AC Current Accuracy
+/-2.0% + 5 Digits
Data Hold
Yes
Diode Test
Yes
Capacitance
2,500 uF
Peak Hold
No
Data Logging
Yes
Dustproof
No
Jaw Style
Clamp-Jaw
Basic DC Voltage Accuracy
+/-1.0% + 5LSD
Maximum Operating Temperature
104 Degrees F
Basic DC Current Accuracy
+/-2.0% + 5LSD (DC 50 to 100 Hz)
Display Type
LCD
Capacitance Measurement Accuracy
+/-2.0% + 4LSD
Maximum Resistance Measurement
60,000 ohm
Maximum DC Voltage Measurement
600 V
Maximum AC Voltage Measurement
600 V
Inrush Current Measurable
No
Removable Screen
No
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance
Minimum Operating Temperature
32 Degrees F
AC Response Calculation
TRMS
Instrument Counts
6,000
Intrinsically Safe
No
Frequency Measurement Accuracy
+/-1.00% + 5 LSD (600 V Range); +/-2.00% + 4 LSD (600 A Range)
Resistance Measurement Accuracy
+/-1.0% + 5LSD
Calibration Certificate Included
No
Current Leakage Testing
No
Maximum AC Current Measurement
600 A
Waterproof
No
Basic AC Voltage Accuracy
+/-1.0% + 5LSD (50 to 60 Hz)
Maximum Capacitance Measurement
2,500 uF
Thermal Imaging
No
Maximum DC Current Measurement
600 A
Basic AC Current Accuracy
+/-1.8% + 5LSD (50 to 60 Hz) +/-2.0% + 5LSD (100 to 400 Hz)
Bar Graph Included
No
Bluetooth Compatible
No

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 600 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement 600 A, Maximum DC Voltage Measurement 600 V, Current Leakage Testing No, Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging Yes, Thermal Imaging No, Removable Screen No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.