Digital Multimeter Clamp On Kit, LCD, 1,000 A, 2.0 in (51 mm) Jaw Capacity

  • Mfr # 34NK45 + 12U584

  • Zoro # G2608678


product price:  $741.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Max. AC Amps
1,000
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
10,000
Max. Ohms
60,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34NK45 + 12U584
Zoro #
G2608678
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Max. Conductor Size
2.00 in (51.0mm)

Details

Item
Digital Multimeter Clamp On Kit
Digital/Analog
Digital
Max. AC Amps
1,000
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
10,000
Max. Ohms
60,000
Jaw Capacity
2.0 in (51 mm)
Temp. Range
-40 Degrees to 752 Degrees F
Safety Rating
CAT III 1000V, CAT IV 600V
Display
LCD
Max. DC Amps
1,000
Max. AC Volts
1,000
Auto Ranging
Auto Ranging
Inrush
Yes
Thermometer Type
Type K Thermocouple
Bar Graph
No
Operating Temp.
14 Degrees to 122 Degrees F
Capacitance
2,500 uF
Special Features
Amp Tip Function, DC Micro Amps, Low Pass Filter, Motor Rotation Indication, TRMS
Frequency Counter
5 to 999.9 Hz
Calibration Certificate
No
Counts
6,000
AC Current Accuracy
+/-2.0% + 5 Digits
Non-Contact Voltage Detector
Yes
Includes
(2) AAA Batteries, 9V(6F22) Battery, Alligator Clip Set, Banana Plug Type K Thermocouple, Carrying Case, Test Leads, Type K Probe X 1, Velcro Strap
Diode Test
Yes
Peak Hold
Yes
Standards
cULus, CE
Battery Type
AAA
Auto Power Off
Yes
Data Hold
Yes
AC Response
TRMS
Audible Continuity
Yes
Clamp Meter Audible Continuity
Yes
Clamp Meter Max. AC Voltage
1,000 V
Digital Multimeter Maximum DC Voltage Measurement
600 V
Digital Multimeter Data Hold
Yes
Clamp Meter Instrument Safety Rating
CAT III 1000V, CAT IV 600V
Number of Batteries Included
3
Clamp Meter AC Response Calculation
TRMS
Digital Multimeter Audible Continuity
Yes
Digital Multimeter Maximum AC Current Measurement
10 A
Clamp Meter Max. DC Voltage
1,000 V
Clamp Meter Max. DC Current
1,000 A
Digital Multimeter Instrument Safety Rating
CAT III 600V
Clamp Meter Display Type
Backlit LCD
Clamp Meter Manufacturer Part Number
4560570
Clamp Meter Instrument Counts
6,000
Digital Multimeter Display Type
Backlit LCD
Clamp Meter Data Hold
Yes
Clamp Meter Parameters Measured
AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Frequency, Non-Contact Voltage Detection, Resistance, Temperature, True-RMS
Digital Multimeter Maximum DC Current Measurement
10 A
Digital Multimeter AC Response Calculation
TRMS
Clamp Meter Max. AC Current
600 A
Digital Multimeter Instrument Counts
4,000
Clamp Meter Dustproof
No
Digital Multimeter Maximum AC Voltage Measurement
600 V
Digital Multimeter Parameters Measured
AC Current, AC Voltage, Capacitance, Frequency, Resistance
Digital Multimeter Manufacturer Part Number
4018651

Description

Digital Multimeter Clamp On Kit, Test Instrument Included Clamp Meter, Digital Multimeter, Includes (2) AAA Batteries, 9V Battery, Alligator Clips, Banana Plug Type K Thermocouple, Carrying Case, Test Leads, Type K Probe, Velcro Strap, Digital Multimeter Maximum AC Current Measurement 10 A, Digital Multimeter Maximum AC Voltage Measurement 600 V, Digital Multimeter Maximum DC Current Measurement 10 A, Digital Multimeter Maximum DC Voltage Measurement 600 V, Clamp Meter Audible Continuity Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.