
1.25-in. x 1-in. Stainless Electric Straight w/ 1HP 1PH TEFC
Mfr # 5022-98
Zoro # G713323929
product price:Â $1,219.99
/ea
Free Shipping & Returns
Key Features
Voltage - Pumps
115-208/230V
Height
8.4 in
Width
9.7 in
Housing Material
Stainless Steel
Seal Material
Viton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5022-98
Zoro #
G713323929
UPC #
726846545627
Country of Origin
United States
Dimensions
Height
8.4 in
Width
9.7 in
Length
14.6 in
Inlet/Outlet Size
1.25 in x1 in
Details
Voltage - Pumps
115-208/230V
Housing Material
Stainless Steel
Seal Material
Viton
Description
AMT Straight Centrifugal Pumps are designed for continuous-duty OEM, Industrial/Commercial and Processing applications including dirty water circulation, liquids containing particles and solids up to 1/8 diameter for chemical processing and liquid transfer. These straight centrifugal heavy duty industrial pumps are available in a variety of construction and seal materials to meet your specification. Pull from rear design for easy servicing without disturbing piping, in addition to a two piece impeller for easy clean out. Pumps are closed coupled to Totally Enclosed Fan Cooled TEFC motors. Pumps are not self-priming and require flooded suction. Pumps are not self-priming and require flooded suction.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.