
1.5-in. Cast Iron Electric Booster Pump w/ 3HP 1PH ODP
Mfr # 4782-95
Zoro # G613323944
product price:Â $1,556.09
/eaKey Features
Voltage - Pumps
115/230V
Width
8 in
Seal Material
Buna-N
Height
9.1 in
Housing Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4782-95
Zoro #
G613323944
UPC #
726846500671
Country of Origin
United States
Dimensions
Width
8 in
Height
9.1 in
Length
19.7 in
Size
1.5 in
Details
Voltage - Pumps
115/230V
Seal Material
Buna-N
Housing Material
Cast Iron
Description
AMT Sprinkler/Booster pumps feature 300 Series Investment cast stainless steel impellers for resistance against erosion caused by abrasive particles. All models self-prime to 20 feet. Single stage models feature dual volute design to reduce radial load on motor and a builtin check valve to ensure fast priming after initial liquid is added to the pump. Cast iron construction provides durability and low maintenance. Easy cleanout design includes replaceable dual volute/diffuser and casing o-ring for servicing. Twostage models provide additional pressure in fractional horsepower sizes for multi-sprinkler head applications. Type 21 mechanical seals handle maximum working pressure to 150 PSI. Pumps are available from 3/4 to 7-1/2 HP with Open Drip Proof ODP or Totally Enclosed Fan Cooled TEFC motors.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.