1.5-in. x 1.25-in. Stainless Electric Straight w/ 3HP 3PH TEFC

  • Mfr # 5031-98

  • Zoro # G513323945


product price:  $1,570.99
/ea
Free Shipping & Returns

Key Features

Voltage - Pumps
208-230/260V
Seal Material
Viton
Inlet/Outlet Size
1.5 in x 1.25 in
Width
10 in
Length
15.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5031-98
Zoro #
G513323945
UPC #
726846545689
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1.5 in x 1.25 in
Width
10 in
Length
15.9 in
Height
8.9 in

Details

Voltage - Pumps
208-230/260V
Seal Material
Viton
Housing Material
Stainless Steel

Description

AMT Straight Centrifugal Pumps are designed for continuous-duty OEM, Industrial/Commercial and Processing applications including dirty water circulation, liquids containing particles and solids up to 1/8 diameter for chemical processing and liquid transfer. These straight centrifugal heavy duty industrial pumps are available in a variety of construction and seal materials to meet your specification. Pull from rear design for easy servicing without disturbing piping, in addition to a two piece impeller for easy clean out. Pumps are closed coupled to Totally Enclosed Fan Cooled TEFC motors. Pumps are not self-priming and require flooded suction. Pumps are not self-priming and require flooded suction.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.