Zoro Homepage

Engine Driven Pump, Cast Iron, 5 hp

  • Mfr # 4229-95

  • Zoro # G215890905


product price: $870.99
/ea
Free Shipping & Returns

Key Features

Ignition Type
Recoil-Start
Tank Capacity
0.87 gal
Engine Size
210 cc
Engine Brand
CRX
Includes
Carry Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4229-95
Zoro #
G215890905
UPC #
726846548901
Country of Origin
United States

Dimensions

Engine Size
210 cc
Overall Width
19 3/8 in
Inlet Diameter
2 in
Overall Height
16 1/8 in
Overall Length
16 1/8 in
Discharge Diameter
2 in
Solids Diameter - Maximum
3/8 in
Manufacturers Warranty Length
1 yr

Details

Ignition Type
Recoil-Start
Tank Capacity
0.87 gal
Item
Engine Driven Pump
Engine Brand
CRX
Includes
Carry Handle
Seal Material
Buna-N
Volute Material
Cast Iron
Self-Priming Lift - Maximum
20 ft
For Media Type
Trash Water
Discharge Gender
Female
Flow Rate @ 10 ft of Head
180 gpm
Standards
Meets California Emission Codes
Body Material
Cast Iron
Flow Rate @ 20 ft of Head
170 gpm
Discharge Standard
NPT
Suction Lift - Maximum
20 ft
Frame Material
Steel
Pump Mechanism
Centrifugal
Inlet Gender
Female
Engine Series
210CC
Feet of Head - Maximum
125 ft
Rotation Speed - Maximum
3,600 RPM
Discharge Pressure - Maximum
54 psi
Liquid Temperature - Maximum
180 Degrees F
Power Source
Gas Engine
Frame Design
Frame Rails with Top Handle
Inlet Standard
NPT
Horsepower
5 hp
Impeller Design
Semi-Open
Series
422

Description

Engine Driven Pump, Engine Size 210 cc, Tank Capacity 0.87 gal, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Cast Iron, Volute Material Cast Iron, Seal Material Buna-N, Frame Material Steel, Impeller Design Semi-Open, Overall Length 16 1/8 in, Overall Width 19 3/8 in, Overall Height 16 1/8 in, Engine Brand CRX, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.