Engine Driven Pump, Aluminum, 4-4/5 hp

  • Mfr # 11G232
  • Zoro # G4247354
product price: 
$
1,093.99
/ea
Free Shipping & Returns

Key Features

GPM of Water @ 80 Ft. of Head
78
Number of Impellers
1
Application
High Pressure
Height
17-15/16"
Engine RPM
3600
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11G232
Zoro #
G4247354
UPC #
190735110706
Country of Origin
Japan
GPM of Water @ 80 Ft. of Head
78
Number of Impellers
1
Application
High Pressure
Engine RPM
3600
GPM of Water @ 50 Ft. of Head
95
GPM of Water @ 20 Ft. of Head
109
GPM of Water @ 30 Ft. of Head
104
Casing Adapter
Aluminum
GPM of Water @ 100 Ft. of Head
68
Max. Pressure
81 psi
Engine/Motor Type
Gas
Max. Head
187 ft
Engine Brand
Honda
GPM of Water @ 125 Ft. of Head
54
Item
Engine Driven Pump
Roll Bar Frame
Steel
Agency Compliance
EPA and CARB Certified Engine
Mechanical Seal
Ceramic, Buna N
Seal Material
Buna-N
Impeller Material
Cast Iron
GPM of Water @ 175 Ft. of Head
12
Inlet
2 in NPT
Material of Construction
Aluminum
HP
4 4/5 hp
GPM of Water @ 40 Ft. of Head
99
Check Valve
Buna N
GPM of Water @ 10 Ft. of Head
113
Sensor Type
Low Oil
GPM of Water @ 90 Ft. of Head
74
Tank Capacity
3.28 qt
GPM of Water @ 70 Ft. of Head
84
GPM of Water @ 150 Ft. of Head
36
Temp. Range
35 Degrees to 105 Degrees F
Max. Suction Lift
26 ft
Volute/Wear Plate
Aluminum
GPM of Water @ 60 Ft. of Head
91
Outlet
2" NPT
Impeller Type
Semi-Open
Ignition Type
Recoil-Start
Self-Priming
Yes
Maximum Discharge Pressure
81 psi
Impeller Design
Semi-Open
Flow Rate @ 80 Ft. of Head
78 gpm
Power Source
Gas Engine
Volute Material
Aluminum
Flow Rate @ 40 Ft. of Head
99 gpm
Discharge
2 in NPT
Body Material
Aluminum
Inlet Standard
NPT
Discharge Standard
NPT
Pump Mechanism
Centrifugal
RPM
3,600 RPM
Flow Rate @ 60 Ft. of Head
91 gpm
Frame Design - Pumps
Full Tubular Frame
Standards
CARB Certified Engine, EPA Certified Engine
Suction Lift - Maximum
26 ft
Discharge Pressure - Maximum
81 psi
Horsepower
4 4/5 hp
Rotation Speed - Maximum
3,600 RPM
Feet of Head - Maximum
187 ft
Frame Design
Roll Cage
Power Source - TS Only
Gas Engine
Power Source - old
Gas Engine

Dimensions

Height
17-15/16"
Width
15 5/16 in
Engine Size
163 cc
Length
21 1/2 in
Discharge Dia.
2 in
Overall Length
21 1/2 in
Overall Height
17 15/16 in
Inlet Dia.
2 in
Overall Width
15 5/16 in
Discharge Diameter
2 in
Inlet Diameter
2 in
Wire Rope Length
21 1/2 in

Description

Engine Driven Pump, Engine Size 163 cc, HP 4 4/5 hp, Tank Capacity 3.28 qt, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Aluminum, Seal Material Buna-N, Flow Rate @ 40 Ft. of Head 99 gpm, Flow Rate @ 60 Ft. of Head 91 gpm, Flow Rate @ 80 Ft. of Head 78 gpm, Max. Head 187 ft, Max. Suction Lift 26 ft, Frame Design - Pumps Full Tubular Frame, Impeller Design Semi-Open, Maximum Discharge Pressure 81 psi, Inlet 2 in NPT, Discharge 2 in NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews