Shop AMT PUMPS

Replacement Pump Motor

  • Mfr # 1627-311-00

  • Zoro # G423352806


product price:  $665.99
/ea
Free Shipping & Returns

Key Features

Nameplate Voltage
230/460V
Compatible with Brand
AMT Pumps
Product Type
Centrifugal Pump Motor
Compatible with Pump Type
Centrifugal Pump
Frequency
50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1627-311-00
Zoro #
G423352806
UPC #
-
Country of Origin
Mexico

Details

Nameplate Voltage
230/460V
Compatible with Brand
AMT Pumps
Product Type
Centrifugal Pump Motor
Compatible with Pump Type
Centrifugal Pump
Frequency
50/60 Hz
Motor Thermal Protection
No Thermal Protection
Phase
Three
Horsepower
2 hp
Number of Speeds
2
Motor Enclosure
Totally Enclosed Fan Cooled
Item
Replacement Pump Motor
Full Load Current
5.5/2.9 A
Standards
CSA and UL Recognized
Compatible with Series
Various AMT Series

Description

Replacement Pump Motor, Phase Three, Horsepower 2 hp, Nameplate Voltage 230/460V, Compatible with Brand AMT Pumps, Compatible with Series Various AMT Series, Compatible with Pump Type Centrifugal Pump, Standards CSA and UL Recognized, Frequency 50/60 Hz, Motor Thermal Protection No Thermal Protection, Number of Speeds 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.