Shop AMT PUMPS
See all product information
Replacement Pump Motor
Mfr # 1626-009-00
Zoro # G523359224
product price:Â $397.99
/ea
Free Shipping & Returns
Key Features
Product Type
Centrifugal Pump Motor
Compatible with Brand
AMT Pumps
Nameplate Voltage
115-230V
Compatible with Pump Type
Centrifugal Pump
Compatible with Series
Various AMT Series
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1626-009-00
Zoro #
G523359224
UPC #
-
Country of Origin
Mexico
Details
Item
Replacement Pump Motor
Product Type
Centrifugal Pump Motor
Compatible with Brand
AMT Pumps
Nameplate Voltage
115-230V
Compatible with Pump Type
Centrifugal Pump
Compatible with Series
Various AMT Series
Frequency
50/60 Hz
Full Load Current
8.2/4.1 A
Phase
Single
Horsepower
1/2 hp
Standards
CSA, CE and UL Recognized
Number of Speeds
2
Motor Enclosure
Open Drip Proof
Description
Replacement Pump Motor, Phase Single, Horsepower 1/2 hp, Nameplate Voltage 115-230V, Compatible with Brand AMT Pumps, Compatible with Series Various AMT Series, Compatible with Pump Type Centrifugal Pump, Standards CSA, CE and UL Recognized, Frequency 50/60 Hz, Motor Thermal Protection Auto, Number of Speeds 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.