StrtCentrifPmp, 1 hp, Brz, 3/4", FKM

  • Mfr # 370D-97
  • Zoro # G023353746
product price: 
$
982.99
/ea
Free Shipping & Returns

Key Features

Discharge Orientation
Side
Discharge Position
Offset
Nameplate Voltage
230/460V AC
Frequency
60 Hz
Flow Rate @ 30 ft of Head (Maximum)
43 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
370D-97
Zoro #
G023353746
UPC #
726846507106
Country of Origin
United States
Discharge Orientation
Side
Discharge Position
Offset
Nameplate Voltage
230/460V AC
Frequency
60 Hz
Flow Rate @ 30 ft of Head (Maximum)
43 gpm
Flow Rate @ 5 ft of Head (Maximum)
60 gpm
Series
300 Series
Shaft Seal Material
FKM
Flow Rate @ 15 ft of Head (Maximum)
55 gpm
Shaft Material
Stainless Steel
Full Load Current
4.0/2.0 A
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Pumping Application
Chemical Transfer, Water Circulation, Liquid Transfer
Flow Rate @ 50 ft of Head (Maximum)
15 gpm
Best Efficiency Flow
44 gpm
Volute Material
Bronze
Inlet Position
Center
Mounting Orientation
Horizontal
Item
Straight Centrifugal Pump
Duty Cycle
Continuous
Shut Off Pressure - Maximum
75 psi
Hazardous Location Class
Not Rated
Horsepower
1 hp
Flow Rate (Maximum)
63 gpm
Flow Rate @ 20 ft of Head (Maximum)
51 gpm
Impeller Material
Bronze
Motor Enclosure
Totally Enclosed Fan Cooled
Flow Rate @ 40 ft of Head (Maximum)
33 gpm
Motor Speed - Maximum
3,450 RPM
Case Pressure - Maximum
75 psi
Discharge Rotation Increments
90 Degrees
Media Temperature - Maximum
200 Degrees F
Phase
Three
Inlet Orientation
Top
Flow Rate @ 10 ft of Head - Maximum
58 gpm
Best Efficiency Head
30 ft
Feet of Head (Maximum)
58 ft
Standards
CSA Certified, UL Recognized Motor
Motor Design
Three-Phase
Media Temperature - Minimum
40 Degrees F
Features
Front Drain Plug, NEMA Base Mounted Motor
Priming
Manual
Pump Design
End Suction
Pump Housing Material
Bronze
Shaft Seal Type
Mechanical
NPSHr
15 ft
Number of Stages
1
Thermal Overload Protection
No

Dimensions

Manufacturer Warranty Length
1 yr
Solid Diameter (Maximum)
0.13 in
Inlet Diameter
1 in
Overall Width
8.8 in
Shaft Outer Diameter
5/8 in
Overall Length
12.4 in
Motor Frame Size
56J
Discharge Diameter
3/4 in
Overall Height
7.2 in
Wire Rope Length
12.4 in
Length
12.4 in
Fits Chest Size
Front Drain Plug, NEMA Base Mounted Motor

Description

Straight Centrifugal Pump, Phase Three, Pump Housing Material Bronze, Horsepower 1 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 33 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) 60 gpm, Flow Rate @ 15 ft of Head (Maximum) 55 gpm, Flow Rate @ 20 ft of Head (Maximum) 51 gpm, Flow Rate @ 30 ft of Head (Maximum) 43 gpm, Flow Rate @ 50 ft of Head (Maximum) 15 gpm, Priming Manual, Cord Length Not Applicable, Best Efficiency Head 30 ft

Ratings & reviews