StrtCentrifPmp, 10 hp, CI, 2", Buna-N

  • Mfr # 4250-95
  • Zoro # G623358448
product price: 
$
2,559.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Nameplate Voltage
230/460V AC
Shaft Seal Material
Buna-N
Motor Enclosure
Totally Enclosed Fan Cooled
Discharge Orientation
Side
Motor Speed - Maximum
3,450 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4250-95
Zoro #
G623358448
UPC #
726846501463
Country of Origin
United States

Dimensions

Overall Height
10.6 in
Overall Length
25.2 in
Inlet Diameter
3 in
Discharge Diameter
2 in
Shaft Outer Diameter
1 in
Solid Diameter (Maximum)
0.13 in
Overall Width
14.7 in
Manufacturer Warranty Length
1 yr
Motor Frame Size
215JM
Wire Rope Length
25.2 in
Length
25.2 in
Fits Chest Size
Front Drain Plugs, Type 21 Mechanical Seal and O-Ring Casing Seal

Details

Nameplate Voltage
230/460V AC
Shaft Seal Material
Buna-N
Motor Enclosure
Totally Enclosed Fan Cooled
Discharge Orientation
Side
Motor Speed - Maximum
3,450 RPM
Flow Rate (Maximum)
330 gpm
Shaft Seal Type
Mechanical
Features
Front Drain Plugs, Type 21 Mechanical Seal and O-Ring Casing Seal
Volute Material
Cast Iron
Series
300 Series
Priming
Manual
Case Pressure - Maximum
150 psi
Media Temperature - Minimum
40 Degrees F
Inlet Orientation
Top
Best Efficiency Flow
200 gpm
Discharge Position
Offset
Pump Design
End Suction
Best Efficiency Head
120 ft
Item
Straight Centrifugal Pump
Motor Design
Three-Phase
Thermal Overload Protection
No
NPSHr
15 ft
Discharge Rotation Increments
90 Degrees
Shaft Material
Steel
Duty Cycle
Continuous
Phase
Three
Specific Gravity (Maximum)
1
Standards
CSA Certified, UL Recognized Motor
Mounting Orientation
Horizontal
Feet of Head (Maximum)
145 ft
Media Temperature - Maximum
180 Degrees F
Frequency
60 Hz
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Pumping Application
Booster Services, Chemical Transfer, Liquid Transfer, Coolant Recirculating
Shut Off Pressure - Maximum
150 psi
Full Load Current
26.0/13.0 A
Inlet Position
Center
Hazardous Location Class
Not Rated
Impeller Material
Stainless Steel
Pump Housing Material
Cast Iron
Horsepower
10 hp
Number of Stages
1

Description

Straight Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 10 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) Not Applicable, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable, Flow Rate @ 30 ft of Head (Maximum) Not Applicable, Flow Rate @ 50 ft of Head (Maximum) Not Applicable, Priming Manual

Ratings & reviews