Shop AMT PUMPS

StrtCentrifPmp, 10 hp, CI, 3", Buna-N

  • Mfr # 4265-95
  • Zoro # G123360033

product price: 
$
3,662.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Best Efficiency Flow
340 gpm
NPSHr
15 ft
Shaft Seal Material
Buna-N
Duty Cycle
Continuous
Manufacturer Warranty Length
1 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4265-95
Zoro #
G123360033
UPC #
726846501494
Country of Origin
United States
Item
Straight Centrifugal Pump
Best Efficiency Flow
340 gpm
NPSHr
15 ft
Shaft Seal Material
Buna-N
Duty Cycle
Continuous
Nameplate Voltage
230V AC
Flow Rate @ 40 ft of Head (Maximum)
500 gpm
Specific Gravity (Maximum)
1
Horsepower
10 hp
Phase
Single
Mounting Orientation
Horizontal
Pumping Application
Booster Services, Chemical Transfer, Liquid Transfer, Coolant Recirculating
Case Pressure - Maximum
150 psi
Shaft Seal Type
Mechanical
Shut Off Pressure - Maximum
150 psi
Media Temperature - Maximum
180 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
Feet of Head (Maximum)
98 ft
Discharge Position
Offset
Thermal Overload Protection
No
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Full Load Current
40.0 A
Discharge Orientation
Side
Standards
CSA Certified, UL Recognized Motor
Media Temperature - Minimum
40 Degrees F
Number of Stages
1
Flow Rate (Maximum)
500 gpm
Discharge Rotation Increments
90 Degrees
Features
Front Drain Plugs, Type 21 Mechanical Seal and O-Ring Casing Seal
Impeller Material
Stainless Steel
Inlet Orientation
Top
Pump Design
End Suction
Motor Speed - Maximum
3,450 RPM
Best Efficiency Head
70 ft
Frequency
60 Hz
Flow Rate @ 50 ft of Head (Maximum)
450 gpm
Series
300 Series
Inlet Position
Center
Priming
Manual
Volute Material
Cast Iron
Shaft Material
Steel
Hazardous Location Class
Not Rated
Pump Housing Material
Cast Iron

Dimensions

Manufacturer Warranty Length
1 yr
Motor Frame Size
215JM
Solid Diameter (Maximum)
0.13 in
Overall Width
16.2 in
Inlet Diameter
3 in
Shaft Outer Diameter
1 in
Overall Length
27 in
Overall Height
12 in
Discharge Diameter
3 in
Wire Rope Length
27 in
Length
27 in
Fits Chest Size
Front Drain Plugs, Type 21 Mechanical Seal and O-Ring Casing Seal

Description

Straight Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 10 hp, Nameplate Voltage 230V AC, Flow Rate @ 40 ft of Head (Maximum) 500 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable, Flow Rate @ 30 ft of Head (Maximum) Not Applicable, Flow Rate @ 50 ft of Head (Maximum) 450 gpm, Priming Manual

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.