StrtCentrifPmp, 3 hp, SS, 1-1/2", FKM

  • Mfr # 5497-98
  • Zoro # G323361007
product price: 
$
1,078.99
/ea
Free Shipping & Returns

Key Features

Flow Rate @ 10 ft of Head - Maximum
145 gpm
Impeller Material
Stainless Steel
Feet of Head (Maximum)
81 ft
Flow Rate @ 50 ft of Head (Maximum)
90 gpm
Discharge Orientation
Side
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5497-98
Zoro #
G323361007
UPC #
726846508288
Country of Origin
United States
Flow Rate @ 10 ft of Head - Maximum
145 gpm
Impeller Material
Stainless Steel
Feet of Head (Maximum)
81 ft
Flow Rate @ 50 ft of Head (Maximum)
90 gpm
Discharge Orientation
Side
Full Load Current
8.0/4.0 A
Shut Off Pressure - Maximum
150 psi
Flow Rate @ 5 ft of Head (Maximum)
148 gpm
Frequency
60 Hz
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Design
Three-Phase
Pump Housing Material
Stainless Steel
Ambient Temperature - Maximum
200 Degrees F
Shaft Seal Type
Mechanical
Media Temperature - Maximum
200 Degrees F
Hazardous Location Class
Not Rated
Shaft Material
Stainless Steel
Phase
Three
Shaft Seal Material
FKM
Mounting Orientation
Horizontal
Features
Aerospace Fusion Welding, NEMA Base Mounted Motors
Best Efficiency Flow
105 gpm
Media Temperature - Minimum
40 Degrees F
Case Pressure - Maximum
150 psi
Duty Cycle
Continuous
Motor Speed - Maximum
3,450 RPM
Standards
CSA Certified, UL Recognized Motor
Flow Rate @ 30 ft of Head (Maximum)
120 gpm
Discharge Rotation Increments
90 Degrees
Flow Rate @ 40 ft of Head (Maximum)
105 gpm
Item
Straight Centrifugal Pump
Nameplate Voltage
230/460V AC
Inlet Position
Center
Priming
Manual
Series
549 Series
Chemical Compatibility
Non-Flammable Liquids
NPSHr
15 ft
Best Efficiency Head
40 ft
Flow Rate @ 20 ft of Head (Maximum)
145 gpm
Pump Design
End Suction
Number of Stages
1
Discharge Position
Offset
Flow Rate (Maximum)
156 gpm
Horsepower
3 hp
Inlet Orientation
Top
Specific Gravity (Maximum)
1
Pumping Application
Chemical Transfer, Water Circulation, Liquid Transfer, Booster Services
Thermal Overload Protection
No
Volute Material
Stainless Steel

Dimensions

Solid Diameter (Maximum)
0.13 in
Shaft Outer Diameter
5/8 in
Overall Height
7.8 in
Manufacturer Warranty Length
1 yr
Discharge Diameter
1 1/2 in
Overall Width
10.6 in
Motor Frame Size
56J
Overall Length
15 in
Inlet Diameter
1 1/2 in
Wire Rope Length
15 in
Length
15 in
Fits Chest Size
Aerospace Fusion Welding, NEMA Base Mounted Motors

Description

Straight Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 3 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 105 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) 148 gpm, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 145 gpm, Flow Rate @ 30 ft of Head (Maximum) 120 gpm, Flow Rate @ 50 ft of Head (Maximum) 90 gpm, Priming Manual, Cord Length Not Applicable

Ratings & reviews