StrtCentrifPmp, 7-1/2hp, SS, 3", FKM

  • Mfr # 4260-98
  • Zoro # G823353724
product price: 
$
2,879.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Shut Off Pressure - Maximum
150 psi
Frequency
60 Hz
Solid Diameter (Maximum)
0.13 in
Discharge Diameter
3 in
Inlet Orientation
Top
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4260-98
Zoro #
G823353724
UPC #
726846509193
Country of Origin
United States
Shut Off Pressure - Maximum
150 psi
Frequency
60 Hz
Inlet Orientation
Top
Duty Cycle
Continuous
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Shaft Seal Type
Mechanical
Feet of Head (Maximum)
95 ft
Case Pressure - Maximum
150 psi
Priming
Manual
Best Efficiency Flow
270 gpm
Discharge Rotation Increments
90 Degrees
Full Load Current
22.0/11.0 A
Horsepower
7 1/2 hp
Mounting Orientation
Horizontal
Motor Design
Three-Phase
Flow Rate @ 40 ft of Head (Maximum)
430 gpm
Shaft Seal Material
FKM
Nameplate Voltage
230/460V AC
Phase
Three
Shaft Material
Steel
Hazardous Location Class
Not Rated
Features
Front Drain Plugs, Type 21 Mechanical Seal and O-Ring Casing Seal
Discharge Position
Offset
Flow Rate @ 50 ft of Head (Maximum)
390 gpm
NPSHr
15 ft
Number of Stages
1
Pump Housing Material
Stainless Steel
Thermal Overload Protection
No
Pump Design
End Suction
Specific Gravity (Maximum)
1
Pumping Application
Booster Services, Chemical Transfer, Liquid Transfer, Coolant Recirculating
Volute Material
Stainless Steel
Media Temperature - Maximum
200 Degrees F
Media Temperature - Minimum
40 Degrees F
Inlet Position
Center
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Speed - Maximum
3,450 RPM
Flow Rate (Maximum)
430 gpm
Standards
CSA Certified, UL Recognized Motor
Item
Straight Centrifugal Pump
Discharge Orientation
Side
Best Efficiency Head
70 ft
Impeller Material
Stainless Steel
Series
300 Series

Dimensions

Solid Diameter (Maximum)
0.13 in
Discharge Diameter
3 in
Overall Height
12 in
Overall Width
15 in
Overall Length
26 in
Manufacturer Warranty Length
1 yr
Inlet Diameter
3 in
Shaft Outer Diameter
1 in
Motor Frame Size
184JM
Wire Rope Length
26 in
Length
26 in
Fits Chest Size
Front Drain Plugs, Type 21 Mechanical Seal and O-Ring Casing Seal

Description

Straight Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 7 1/2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 430 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable, Flow Rate @ 30 ft of Head (Maximum) Not Applicable, Flow Rate @ 50 ft of Head (Maximum) 390 gpm, Priming Manual

Ratings & reviews