Shop AMT PUMPS

StrtCentrifPmp, 1/3 hp, SS, 1/2", FKM

  • Mfr # 368A-98
  • Zoro # G123357712

product price: 
$
835.99
/ea
Free Shipping & Returns

Key Features

Shaft Outer Diameter
5/8 in
Number of Stages
1
Manufacturer Warranty Length
1 yr
Motor Speed - Maximum
3,450 RPM
Flow Rate @ 30 ft of Head (Maximum)
16 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
368A-98
Zoro #
G123357712
UPC #
726846503979
Country of Origin
United States
Number of Stages
1
Motor Speed - Maximum
3,450 RPM
Flow Rate @ 30 ft of Head (Maximum)
16 gpm
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Frequency
60 Hz
Nameplate Voltage
115/230V AC
Pump Housing Material
Stainless Steel
Hazardous Location Class
Not Rated
Shaft Seal Material
FKM
Flow Rate @ 10 ft of Head - Maximum
29 gpm
Mounting Orientation
Horizontal
Discharge Orientation
Side
Inlet Position
Center
Motor Enclosure
Totally Enclosed Fan Cooled
Duty Cycle
Continuous
Inlet Orientation
Top
Horsepower
1/3 hp
Shaft Material
Stainless Steel
Best Efficiency Head
25 ft
Impeller Material
Stainless Steel
Shut Off Pressure - Maximum
75 psi
Flow Rate @ 5 ft of Head (Maximum)
31 gpm
Phase
Single
Case Pressure - Maximum
75 psi
Priming
Manual
Volute Material
Stainless Steel
Thermal Overload Protection
Yes
Best Efficiency Flow
22 gpm
Feet of Head (Maximum)
45 ft
NPSHr
15 ft
Flow Rate @ 40 ft of Head (Maximum)
6 gpm
Pump Design
End Suction
Discharge Position
Offset
Flow Rate @ 15 ft of Head (Maximum)
26 gpm
Shaft Seal Type
Mechanical
Features
Front Drain Plug, NEMA Base Mounted Motor
Discharge Rotation Increments
90 Degrees
Media Temperature - Maximum
200 Degrees F
Flow Rate @ 20 ft of Head (Maximum)
23 gpm
Pumping Application
Chemical Transfer, Water Circulation, Liquid Transfer
Full Load Current
7.0/4.0 A
Media Temperature - Minimum
40 Degrees F
Item
Straight Centrifugal Pump
Flow Rate (Maximum)
33 gpm
Series
300 Series
Standards
CSA Certified, UL Recognized Motor

Dimensions

Shaft Outer Diameter
5/8 in
Manufacturer Warranty Length
1 yr
Motor Frame Size
56J
Inlet Diameter
3/4 in
Overall Height
8.6 in
Overall Length
13 in
Overall Width
8.3 in
Solid Diameter (Maximum)
0.13 in
Discharge Diameter
1/2 in
Wire Rope Length
13 in
Length
13 in
Fits Chest Size
Front Drain Plug, NEMA Base Mounted Motor

Description

Straight Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1/3 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 6 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) 31 gpm, Flow Rate @ 15 ft of Head (Maximum) 26 gpm, Flow Rate @ 20 ft of Head (Maximum) 23 gpm, Flow Rate @ 30 ft of Head (Maximum) 16 gpm, Flow Rate @ 50 ft of Head (Maximum) Not Applicable, Priming Manual, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.