Shop AMT PUMPS

StrtCentrifPmp, 2hp, SS, 1-1/2", FKM

  • Mfr # 3157-98
  • Zoro # G523353222

product price: 
$
1,912.99
/ea
Free Shipping & Returns

Key Features

Flow Rate @ 30 ft of Head (Maximum)
122 gpm
Pumping Application
Booster Services, Chemical Transfer, Liquid Transfer, Coolant Recirculating
Flow Rate @ 15 ft of Head (Maximum)
165 gpm
Case Pressure - Maximum
150 psi
Discharge Rotation Increments
90 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3157-98
Zoro #
G523353222
UPC #
726846508974
Country of Origin
United States
Flow Rate @ 30 ft of Head (Maximum)
122 gpm
Pumping Application
Booster Services, Chemical Transfer, Liquid Transfer, Coolant Recirculating
Flow Rate @ 15 ft of Head (Maximum)
165 gpm
Case Pressure - Maximum
150 psi
Discharge Rotation Increments
90 Degrees
NPSHr
15 ft
Frequency
60 Hz
Number of Stages
1
Duty Cycle
Continuous
Inlet Position
Center
Thermal Overload Protection
No
Discharge Position
Offset
Flow Rate @ 20 ft of Head (Maximum)
160 gpm
Flow Rate @ 40 ft of Head (Maximum)
100 gpm
Shaft Material
Stainless Steel
Impeller Material
Stainless Steel
Specific Gravity (Maximum)
1
Feet of Head (Maximum)
61 ft
Flow Rate @ 10 ft of Head - Maximum
170 gpm
Shut Off Pressure - Maximum
150 psi
Pump Housing Material
Stainless Steel
Series
300 Series
Best Efficiency Head
40 ft
Motor Speed - Maximum
3,450 RPM
Flow Rate @ 50 ft of Head (Maximum)
65 gpm
Shaft Seal Material
FKM
Horsepower
2 hp
Features
Front Drain Plugs, Type 21 Mechanical Seal and O-Ring Casing Seal
Best Efficiency Flow
100 gpm
Media Temperature - Maximum
200 Degrees F
Standards
CSA Certified, UL Recognized Motor
Motor Design
Three-Phase
Priming
Manual
Inlet Orientation
Top
Motor Enclosure
Totally Enclosed Fan Cooled
Discharge Orientation
Side
Media Temperature - Minimum
40 Degrees F
Hazardous Location Class
Not Rated
Item
Straight Centrifugal Pump
Pump Design
End Suction
Shaft Seal Type
Mechanical
Full Load Current
6.0/3.0 A
Phase
Three
Flow Rate (Maximum)
170 gpm
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Mounting Orientation
Horizontal
Nameplate Voltage
230/460V AC
Volute Material
Stainless Steel

Dimensions

Overall Length
16.9 in
Solid Diameter (Maximum)
0.13 in
Manufacturer Warranty Length
1 yr
Discharge Diameter
1 1/2 in
Motor Frame Size
56J
Shaft Outer Diameter
5/8 in
Inlet Diameter
2 in
Overall Width
10.6 in
Overall Height
9.6 in
Wire Rope Length
16.9 in
Length
16.9 in
Fits Chest Size
Front Drain Plugs, Type 21 Mechanical Seal and O-Ring Casing Seal

Description

Straight Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 100 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) 165 gpm, Flow Rate @ 20 ft of Head (Maximum) 160 gpm, Flow Rate @ 30 ft of Head (Maximum) 122 gpm, Flow Rate @ 50 ft of Head (Maximum) 65 gpm, Priming Manual, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.