StrtCentrifPmp, 1/2hp, CI, 3/4", Buna-N

  • Mfr # 370B-95
  • Zoro # G123355992
product price: 
$
605.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified, UL Recognized Motor
Motor Frame Size
56J
Shaft Material
Stainless Steel
Impeller Material
Stainless Steel
Frequency
60 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
370B-95
Zoro #
G123355992
UPC #
726846507427
Country of Origin
United States

Dimensions

Motor Frame Size
56J
Shaft Outer Diameter
5/8 in
Discharge Diameter
3/4 in
Manufacturer Warranty Length
1 yr
Solid Diameter (Maximum)
0.13 in
Overall Length
13 in
Inlet Diameter
1 in
Overall Width
8.8 in
Overall Height
8.6 in
Wire Rope Length
13 in
Length
13 in
Fits Chest Size
Front Drain Plug, NEMA Base Mounted Motor

Details

Standards
CSA Certified, UL Recognized Motor
Shaft Material
Stainless Steel
Impeller Material
Stainless Steel
Frequency
60 Hz
Flow Rate (Maximum)
48 gpm
Flow Rate @ 30 ft of Head (Maximum)
25 gpm
Horsepower
1/2 hp
Flow Rate @ 20 ft of Head (Maximum)
35 gpm
Pump Housing Material
Cast Iron
Media Temperature - Minimum
40 Degrees F
Shut Off Pressure - Maximum
75 psi
Motor Speed - Maximum
3,450 RPM
Hazardous Location Class
Not Rated
Pump Design
End Suction
NPSHr
15 ft
Shaft Seal Type
Mechanical
Discharge Orientation
Side
Duty Cycle
Continuous
Number of Stages
1
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Flow Rate @ 5 ft of Head (Maximum)
45 gpm
Full Load Current
9.0/5.0 A
Discharge Rotation Increments
90 Degrees
Shaft Seal Material
Buna-N
Flow Rate @ 15 ft of Head (Maximum)
37 gpm
Discharge Position
Offset
Flow Rate @ 10 ft of Head - Maximum
42 gpm
Pumping Application
Chemical Transfer, Water Circulation, Liquid Transfer
Features
Front Drain Plug, NEMA Base Mounted Motor
Volute Material
Cast Iron
Media Temperature - Maximum
180 Degrees F
Best Efficiency Flow
30 gpm
Case Pressure - Maximum
75 psi
Thermal Overload Protection
Yes
Feet of Head (Maximum)
45 ft
Flow Rate @ 40 ft of Head (Maximum)
10 gpm
Item
Straight Centrifugal Pump
Best Efficiency Head
25 ft
Series
300 Series
Inlet Orientation
Top
Motor Enclosure
Totally Enclosed Fan Cooled
Phase
Single
Nameplate Voltage
115/230V AC
Priming
Manual
Inlet Position
Center
Mounting Orientation
Horizontal

Description

Straight Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 10 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) 45 gpm, Flow Rate @ 15 ft of Head (Maximum) 37 gpm, Flow Rate @ 20 ft of Head (Maximum) 35 gpm, Flow Rate @ 30 ft of Head (Maximum) 25 gpm, Flow Rate @ 50 ft of Head (Maximum) Not Applicable, Priming Manual, Cord Length Not Applicable

Ratings & reviews