Shop AMT PUMPS

StrtCentrifPmp, 1 hp, CI, 3/4", Buna-N

  • Mfr # 370D-95
  • Zoro # G623353535

product price: 
$
684.99
/ea
Free Shipping & Returns

Key Features

Manufacturer Warranty Length
1 yr
Number of Stages
1
Discharge Orientation
Side
Frequency
60 Hz
NPSHr
15 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
370D-95
Zoro #
G623353535
UPC #
726846507830
Country of Origin
United States
Number of Stages
1
Discharge Orientation
Side
Frequency
60 Hz
NPSHr
15 ft
Series
300 Series
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Discharge Position
Offset
Motor Speed - Maximum
3,450 RPM
Feet of Head (Maximum)
58 ft
Shaft Seal Type
Mechanical
Best Efficiency Head
30 ft
Shut Off Pressure - Maximum
75 psi
Flow Rate @ 20 ft of Head (Maximum)
51 gpm
Motor Design
Three-Phase
Case Pressure - Maximum
75 psi
Flow Rate @ 5 ft of Head (Maximum)
60 gpm
Priming
Manual
Inlet Orientation
Top
Best Efficiency Flow
44 gpm
Discharge Rotation Increments
90 Degrees
Flow Rate @ 10 ft of Head - Maximum
58 gpm
Flow Rate @ 15 ft of Head (Maximum)
55 gpm
Standards
CSA Certified, UL Recognized Motor
Flow Rate @ 30 ft of Head (Maximum)
43 gpm
Mounting Orientation
Horizontal
Shaft Material
Stainless Steel
Inlet Position
Center
Flow Rate (Maximum)
63 gpm
Volute Material
Cast Iron
Thermal Overload Protection
No
Flow Rate @ 40 ft of Head (Maximum)
33 gpm
Media Temperature - Maximum
180 Degrees F
Flow Rate @ 50 ft of Head (Maximum)
15 gpm
Pump Design
End Suction
Hazardous Location Class
Not Rated
Horsepower
1 hp
Features
Front Drain Plug, NEMA Base Mounted Motor
Nameplate Voltage
230/460V AC
Pump Housing Material
Cast Iron
Shaft Seal Material
Buna-N
Item
Straight Centrifugal Pump
Pumping Application
Chemical Transfer, Water Circulation, Liquid Transfer
Phase
Three
Full Load Current
4.0/2.0 A
Impeller Material
Stainless Steel
Duty Cycle
Continuous
Media Temperature - Minimum
40 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled

Dimensions

Manufacturer Warranty Length
1 yr
Overall Height
7.2 in
Overall Length
12.4 in
Solid Diameter (Maximum)
0.13 in
Inlet Diameter
1 in
Discharge Diameter
3/4 in
Shaft Outer Diameter
5/8 in
Motor Frame Size
56J
Overall Width
8.8 in
Wire Rope Length
12.4 in
Length
12.4 in
Fits Chest Size
Front Drain Plug, NEMA Base Mounted Motor

Description

Straight Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 1 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 33 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) 60 gpm, Flow Rate @ 15 ft of Head (Maximum) 55 gpm, Flow Rate @ 20 ft of Head (Maximum) 51 gpm, Flow Rate @ 30 ft of Head (Maximum) 43 gpm, Flow Rate @ 50 ft of Head (Maximum) 15 gpm, Priming Manual, Cord Length Not Applicable, Best Efficiency Head 30 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.