Shop AMT PUMPS

StrtCentrifPmp, 15hp, CI, 1/4"

  • Mfr # 4272-95
  • Zoro # G523353857

product price: 
$
6,588.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Discharge Diameter
1/4 in
Specific Gravity (Maximum)
1
Full Load Current
41.0/19.0 A
Best Efficiency Flow
200 gpm
Pump Housing Material
Cast Iron
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4272-95
Zoro #
G523353857
UPC #
726846546259
Country of Origin
United States
Specific Gravity (Maximum)
1
Full Load Current
41.0/19.0 A
Best Efficiency Flow
200 gpm
Pump Housing Material
Cast Iron
Thermal Overload Protection
No
NPSHr
15 ft
Phase
Three
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Feet of Head (Maximum)
121 ft
Standards
CSA Certified, UL Recognized Motor
Media Temperature - Maximum
200 Degrees F
Media Temperature - Minimum
40 Degrees F
Duty Cycle
Continuous
Pumping Application
Booster Services, Cooling and Heat Transfer, Liquid Transfer
Motor Speed - Maximum
1,750 RPM
Case Pressure - Maximum
175 psi
Features
Front Drain Plugs, Pull from Rear Design, Seal Flush/Air Relief Valve
Motor Enclosure
Totally Enclosed Fan Cooled
Shaft Seal Material
Carbon, FKM, Silicon Carbide
Hazardous Location Class
Not Rated
Discharge Rotation Increments
90 Degrees
Ambient Temperature - Maximum
200 Degrees F
Frequency
60 Hz
Item
Straight Centrifugal Pump
Shut Off Pressure - Maximum
175 psi
Nameplate Voltage
208 to 230/460V AC
Impeller Material
Silicon Bronze
Flow Rate (Maximum)
425 gpm
Inlet Position
Center
Discharge Orientation
Side
Priming
Manual
Motor Design
Three-Phase
Best Efficiency Head
110 ft
Horsepower
15 hp
Shaft Seal Type
Mechanical
Number of Stages
1
Volute Material
Cast Iron
Mounting Orientation
Horizontal
Pump Design
End Suction
Discharge Position
Offset
Shaft Material
Steel
Inlet Orientation
Top
Inlet Standard
Flange
Discharge Standard
Flange

Dimensions

Discharge Diameter
1/4 in
Shaft Outer Diameter
1 in
Solid Diameter (Maximum)
0.25 in
Overall Width
21 in
Manufacturer Warranty Length
1 yr
Inlet Diameter
3 in
Motor Frame Size
254JM
Overall Height
15.6 in
Overall Length
30.5 in
Wire Rope Length
30.5 in
Length
30.5 in
Fits Chest Size
Front Drain Plugs, Pull from Rear Design, Seal Flush/Air Relief Valve

Description

Straight Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 15 hp, Nameplate Voltage 208 to 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) Not Applicable, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable, Flow Rate @ 30 ft of Head (Maximum) Not Applicable, Flow Rate @ 50 ft of Head (Maximum) Not Applicable, Priming Manual

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.