
ANDOVA TILES Sculpt 2" x 2" Glass Honeycomb Mosaic Wall & Floor Tile
Mfr # ANDSCU546
Zoro # G105670358
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Length
2 In
Width
2 In
Thickness
0.1875 In
Material
Glass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ANDSCU546
Zoro #
G105670358
UPC #
-
Country of Origin
China
Dimensions
Length
2 In
Width
2 In
Thickness
0.1875 In
Details
Color
Qarbo
Material
Glass
Description
Upgrade your remodeling to the next level with Andova’s Sculpt mosaic collection. These high-end tiles will instantly elevate your walls and floors with a modern, clean and fresh look. Manufactured in Europe from top-quality recycled glass, these hexagon-shaped mosaics are versatile and multi-functional. The muted shades of grey with sharp marble blends complement beautifully with most colors and styles. The geometric hexagon beehive shape creates a modern fashionable statement in your kitchen, bathroom, entryway, garden, pool, accent wall- virtually anywhere. Sheet size : 1 1/8" x 11 1/5" = .865 SQF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.