
ANDOVA TILES Kweit 3" x 14" Glass Metal Look Subway Tile, PK30
Mfr # ANDKWI438
Zoro # G705670802
product price: $228.99
/pk 30, $7.63/ea
Free Shipping & Returns
Key Features
Length
14 In
Width
3 In
Thickness
0.3125 In
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ANDKWI438
Zoro #
G705670802
UPC #
-
Country of Origin
China
Dimensions
Length
14 In
Width
3 In
Thickness
0.3125 In
Details
Color
Relaxation
Material
Glass
Description
Andover's Kwiet collection stands out for its calming, pleasant colors and clear, flawless polished glass finish. Add a sparking, modern touch to your living room, bathroom, kitchen, bedroom, foyer, or patio. These tile’s neutral colors and style work well both as a background for any room theme- or they can become the visual point of attraction.Tile size : 2 7/8" x 14 3/8" = .29 SQF
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.