Oceanic Haitian 1 in. Glass Grid Mosaic Wall & Floor Tile

  • Mfr # Andova Tiles

  • Zoro # G610447926


product price:  $25.59
/ea

Key Features

Length
12.06 in
Width
12.06 in
Thickness
6mm
Material
Glass
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Andova Tiles
Zoro #
G610447926
UPC #
-
Country of Origin
China

Dimensions

Length
12.06 in
Width
12.06 in
Thickness
6mm

Details

Color
Treasure
Material
Glass
Shape
Square

Description

Take your remodeling to the next level with Andova's Quelline oceanic collection. These high-end tiles will turn drab and old into contemporary and fresh.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products