
SAMPLE-Ciara Tanok White 7-in. x 12-in. Flower Marble Look Matte Porcelain Wall & Floor Tile
Mfr # SAM-ANDCIA1261
Zoro # G016491455
product price:Â $7.45
/eaKey Features
Length
6 in
Width
5 in
Thickness
9 in
Style
Marble Look
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Fireplace Surround; Countertop; Outdoor; Ceiling; Floor; Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SAM-ANDCIA1261
Zoro #
G016491455
UPC #
-
Country of Origin
Türkiye
Dimensions
Length
6 in
Width
5 in
Thickness
9 in
Details
Color
Zia
Style
Marble Look
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Fireplace Surround; Countertop; Outdoor; Ceiling; Floor; Wall
Material
Porcelain
Shape
Irregular
Finish
Matte
Description
This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
- This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.