
SAMPLE-Ivox Black/ Blue/ Brown/White 3-in. x 16-in. Subway Glossy Porcelain Wall Tile
Mfr # SAM-ANDIVO1283
Zoro # G416491444
product price:Â $7.45
/eaKey Features
Length
6 in
Width
5 in
Material
Porcelain
Shape
Rectangle
Finish
Glossy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SAM-ANDIVO1283
Zoro #
G416491444
UPC #
-
Country of Origin
Italy
Dimensions
Length
6 in
Width
5 in
Thickness
8.5 in
Details
Material
Porcelain
Shape
Rectangle
Finish
Glossy
Color
Vera
Tile Use
Backsplash; Bathroom; Shower wall; Kitchen; Pool; Fireplace Surround; Outdoor; Outdoor Covered; Ceiling; Wall
Style
Brick Look
Description
This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
- This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.