
SAMPLE-Luxaura 24x48 Polished Natural Stone/ Marble Large Format Porcelain Floor and Wall Tile
Mfr # SAM-ANDLUX469
Zoro # G016491073
product price: $7.45
/eaKey Features
Width
5 in
Shape
Rectangle
Thickness
11 in
Material
Porcelain
Style
Marble Look
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAM-ANDLUX469
Zoro #
G016491073
UPC #
-
Country of Origin
Türkiye
Dimensions
Width
5 in
Thickness
11 in
Length
6 in
Details
Color
Azzura
Shape
Rectangle
Material
Porcelain
Style
Marble Look
Finish
Polished
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Floor; Wall;
Description
This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
- This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.