Wooden Gray 12x12 Glass Marble Polished Floor and Wall Mosaic Tile 4.92 sqft/case, 5PK
- Mfr # APLBL8803WGA
- Zoro # G911320362
Key Features
Specifications
Details
- MFR #
- APLBL8803WGA
- Zoro #
- G911320362
- UPC #
- 840175523290
- Country of Origin
- China
- Color
- Gray
- Tile Use
- bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, laundry rooms, steam rooms and more
- Material
- Glass, Marble
- Shape
- Hexagon
- Finish
- Polished, etched
- Coverage Area
- 4.92 sq. ft
Dimensions
- Length
- 12 in
- Width
- 11.8 in
- Thickness
- 0.31 in
Description
Ready to create a hex-cellent design? This marble and glass tile in a honeycomb pattern is all you need! Combining classic beauty of natural stone with the modern look of glass, this hexagon mosaic tile gives any room an artistic boost. Update your walls and floors in a fun shape using this geometric tile where uniqueness is desired. You can introduce the playful six-sided pattern without ever disturbing the neutral color scheme of a space. Create accent walls reminiscent of a beehive with a neutral color scheme that’s easy to match any decor. With its timeless beauty that fits almost any design style, hexagon tiles can be used anywhere from the bathroom to the entryway, shower floor to fireplace surrounds. If you are looking for something a little adventurous using a classic and timeless pattern, this marble and glass hexagon tile is the way to go!.
- Weight and Dimension: Individual tile: 2x2 inches, Mosaic sheet 11.8 X 12 inches, Thickness 0.3125 inches, Sq ft per sheet- 0.98, sheets per box- 5, Sq ft per box- 4.92
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, laundry rooms, steam rooms and more
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.