Shop All Chemical Resistant Gloves
Ansell
12" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR
Mfr # 87-155
Zoro # G4450284
product price: $1.29
/pr
Sold in multiples of 12 for $15.48
$15.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 12 in
- Resists Wide Range of Chemicals
- Glove Thickness 16 mil
- Application Canning And Food Processing, Poultry, Janitorial, Plant Maintenance
- Standards EN 374, EN ISO 374-1:2016, EN 388 1010X, EN 388 1010, EN ISO 374-5:2016, FDA
Product Information
- Brand Ansell
- MFR # 87-155
- Zoro # G4450284
- Country of Origin Thailand
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 12 in |
Glove Size | 9 |
Details
Description
Chemical Resistant Gloves, Natural Rubber Latex, Fingers Only, 16 mil, 12 in, Cuff Pinked, Lining Flock, Glove Size 9, Color Blue, Unsupported, Standards EN 374, EN ISO 374-1:2016, EN 388 1010X, EN 388 1010, EN ISO 374-5:2016, FDA, Resists Wide Range of Chemicals, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Long Sleeve T-Shirt, 2XL, ANSI Class N/A (LUX-XLSPB-Y2X)
- SHOWA Cold Protection Coated Gloves, Acrylic Terry Lining, XL (477XL-09)
- LYLE One Way Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R6-2R-18HA (R6-2R-18HA)
- ACORN CONTROLS Wall-Mounted Eyewash Station with Stainless Steel Bowl (S0440)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (87-155)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (87-155)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (87-155)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (37-676)
- ANSELL Chemical Resistant Glove, 22 mil, Sz 10, PR (37-185)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 7, 1 PR (88-390)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6300)
- Ansell Gloves & Hand Protection